Beli USB Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UGREEN 2 in 4 Out USB 2.0 Sharing Switch BoxDeskripsi:Share 4 USB devices between 2 Computers This 4Port USB Switch is an excellent choice to share 4 USB devices between two Comptuers;It's ideal for sharing a printer or scanner in a small office environment;It's also great for use at home if you have multiple PCs or Macs;Switch at One Push, LED Indicates 2 HostsEasily switch between 2 Computers via a push button with LED indicats the active computer; Power for More Power up the switch via the Micro USB port to access devices such as External HDD, Digital Video Cameras and more; Supports More Systems & Hassle Free Compatible with Windows 10/8/8.1/7 / Vista / XP and Mac OS X, Linux and Chrome OS; No driver installation required for compatible systems;atribut:
- Color: Black
- Cable Length (m): 1.5
- Monitor Connections: 4 Ports
- Computer Connections: 2 Ports
- Max. Power Supply (V): 5
- UNITECH Konverter Type C/USB to LANDeskripsi:Adaptor yang ringkas dan ringan ini mudah dimasukkan ke dalam tas laptop, tas kerja, atau ransel apa pun. Didukung oleh port USB-C, adaptor ini tidak memerlukan daya eksternal.Portabilitas Pasang & MainkanCukup colokkan adaptor ke port USB-C komputer Anda tanpa mengunduh driver perangkat lunak eksternal atau menyambungkan adaptor daya. Adaptor yang sangat ringan ini terhubung ke jaringan Ethernet kabel yang tersedia di rumah, kantor, atau di hotel.Adaptor menyediakan kecepatan transfer data Ethernet hingga 100mbps untuk 1000 jaringan BASE-T dan jaringan Ethernet 10/100/1000 Mbps. Ini adalah solusi sempurna untuk streaming film bebas buffer, bermain game, transfer data, konferensi video, dan browsing internet. Kompatibel dengan port USB 3.0 dan USB 2.0 Type-C.atribut:
- Color: Hitam
- Material: Alumunium tebal
- OS Compatible for: Win / Mac OS
- Type: USB LAN adapter ethernet RJ45/Type C to LAN
- SWITCH SCIENCE Usb2.0 Cable (Ab Type) 50CmDeskripsi:USB B cable, length is 50cm.atribut:
- Color: Black
- Length (cm): 50
- Connector Shape: USB (A) (male) +-+ USB (B) (male)
- SANWA SUPPLY USB switchDeskripsi:You can switch and share one USB 2.0 device with four PCs. It is a switch that supports high speed (480 Mbps) of USB 2.0. You can easily switch between 4 PCs with a button switch. Equipped with an LED that shows the switching destination at a glance. Equipped with a strong magnet, it can be firmly fixed to a steel desk or cabinet. All connection cables come out in the same direction and can be wired neatly. Ideal for sharing peripheral devices such as printers that support USB 2.0.atribut:
- Connector Shape: USB A connector female x 1 (peripheral device side) USB B connector female x 4 (PC side)
- Interface: Compliant with USB specification Ver2.0 (upper compatible with USB specification Ver1.1)
- Mass (g): About 90
- Operating Environment: Operating temperature / 0 ° C-40 ° C, storage temperature / 0 ° C-60 ° C, operating humidity / humidity 0-80% RH (no condensation)
- Outer Dimensions, Width W x Depth D x Height H (mm): 105x56x25
- Set Contents: Main unit x 1, USB 2.0 compatible USB connection cable (1.8 m) x 1, instruction manual
- Switching Method: Switch button
- ELECOM USB switch 2 ports With manual switchDeskripsi:A switch that can be used by switching between one USB printer and storage device with two PCs. USB 2.0 compliant. USB 2.0 compliant. Bus-powered operation.atribut:
- Connector: [1] USB connector Series A, [2] USB connector Series B x 2
- Dimensions, Width W x Depth D x Height H (mm): 44x58x24
- Included Accessories: Two USB cables (1.0 m, including connectors)
- Main application: Use the USB device from multiple computers.
- Number of Circuits: 2 switching
- Standard: USB
- UGREEN USB Cable to LAN RJ45 Console 1.5mDeskripsi:UGREEN USB Cable to LAN RJ45 Console CM204 merupakan Console Cable dari ugreen yang berfungsi untuk mengkonfigurasi Cisco Switch / Router dengan Laptop / Komputer. Kabel ini tidak berfungsi sebagai koneksi jaringan internet (LAN).atribut:
- Color: Black
- Length (m): 1.5
- ELECOM USB switcher/USB3.0/0/PC side 4 port/Connected device 4 port/Hand switchDeskripsi:With a hand switch that can be switched at a remote location. A USB switcher that allows you to switch between four USB 3.0 compatible USB devices on four computers.* If the power is insufficient, power can be supplied from the micro USB type power jack. Please purchase cables etc. separately.atribut:
- Communication Speed: Up to 5Gbps
- Conform to: (Self power)O,(BUS power)O
- Dimensions, Width W x Depth D x Height H (mm): 94x93x27
- Included Accessories: USB cable (1.2m *including connector) x 2, USB cable (1.8m *including connector) x 2, hand switch x 1, user manual x 1
- Interface: USB
- Mass (g): About 130
- Number of Ports: [Downstream] 4 (USB Type A/device side), [Upstream] 4 (USB Type B/PC side)
- Power Supply Method: USB bus power *If power is insufficient, power can be supplied from a micro USB type power jack. Cables etc. must be purchased separately.
- Standard: USB3.0
- Supported OS: Windows 10, Windows 8.1, Windows 7, macOS Mojave (10.14) *Updating to the latest version of each OS or installing a service pack may be required.
- ELECOM PC Switcher Cable Integrated USB Switching between 2 PCs Hand Switch CompactDeskripsi:Easy switching by simply pressing the switch at hand! A USB PC switcher that allows you to share various USB devices with two PCs. Since the PC side is also connected via USB, you can also switch to a laptop computer!atribut:
- Cable Length (m): [Main unit - Dsub connector] 0.9 *including connector, [Main unit - hand switch] 1.8 *including switch
- Included Accessories: Manual
- Mass (g): 305*Cable included
- Maximum Power Consumption (mW): 130
- Maximum Resolution: 2048x1536
- Outer Dimensions, Width W x Depth D x Height H (mm): 78.4x62.4x24.5
- Power Supply Method: Bus power
- Rated Voltage (V): 5
- SANWA SUPPLY USB HubDeskripsi:An ultra-slim, easy-to-carry USB Type-C hub. Equipped with a Type-C connector, it can be used with a personal computer equipped with a Type-C port. With 4 USB 2.0 A ports, you can connect a total of 4 USB devices, making it ideal for connecting a mouse or keyboard. Since it is directly attached to the cable, there is no need to worry about losing the cable.[Please check before purchase]
- StarTech.com 1.8m USB / VGA / Audio / Microphone Integrated KVM PC Switch CableDeskripsi:High quality video cable that maintains an optimal video signal using coaxial/twisted pair wires Single cable design to prevent cable tanglesConnect your computer to a VGA + USB KVM switch. Audio & microphone compatibleatribut:
- Cable Length (m): 1.8
- ELECOM USB switch 2 PCs Cable includedDeskripsi:A switch that can be used by switching between one USB printer and storage device with two PCs. USB 2.0 compliant. Compatible with USB 2.0. Bus-powered operation. Switching failures may occur with printers that are constantly communicating with the PC.atribut:
- Communication Speed: Up to 480Mbps
- Conform to: (Self power)x,(BUS power)O
- Dimensions, Width W x Depth D x Height H (mm): 70x21x43
- Included Accessories: Two USB cables (1.5m, including connectors)
- Interface: USB
- Number of Ports: [Downstream] 1 port, [Upstream] 4 ports
- Operating Environment: If the connected USB device is bus-powered, the power consumption must be 350 mA or less.
- Supported OS: Windows 11/10/8.1/8/7/Vista/XP/2000/Me/98/Server2016/Server2012R2/Server2008R2/server2003, Mac OS X (10.3 or later)/macOS (10.12 or later)
- ELECOM USB switch 4 PCs Cable includedDeskripsi:A switch that can be used by switching one USB printer or storage device with up to four PCs. USB 2.0 compliant. Compatible with USB 2.0. Bus-powered operation. Switching failures may occur with printers that are constantly communicating with the PC.atribut:
- Communication Speed: Up to 480Mbps
- Conform to: (Self power)x,(BUS power)O
- Dimensions, Width W x Depth D x Height H (mm): 87x21x76
- Included Accessories: 4 USB cables (1.5m including connector)
- Interface: USB
- Number of Ports: [Downstream] 1 port, [Upstream] 4 ports
- Operating Environment: If the connected USB device is bus-powered, the power consumption must be 350 mA or less.
- Supported OS: Windows 11/10/8.1/8/7/Vista/XP/2000/Me/98/Server2016/Server2012R2/Server2008R2/server2003, Mac OS X (10.3 or later)/macOS (10.12 or later)
- SANWA SUPPLY USB hubDeskripsi:It is a USB 2.0 7 port hub equipped with 7 ports in an ultra-compact manner. Comes with a switch that can be turned on and off at once for all ports. Comes with a 30 cm cable that is perfect for connecting to a computer and using it at hand. Equipped with one side port, it does not interfere with the surrounding connectors even if a device with a large size USB connector is connected. Both self-powered and bus-powered are supported. By using an AC adapter, it can be used with portable HDDs that require a stable power supply. Supports all USB 2.0 "HI-SPEED" (480 Mbps), USB 1.1 high-speed (12 Mbps), and low-speed (1.5 Mbps) modes. It also supports traditional USB 1.1 peripherals.[Please check before purchase] * When used in a USB 1.1 standard environment, it will not operate in "HI-SPEED" mode (transfer speed 480 Mbps). * This product supports both self-powered and bus-powered. When using in bus power mode, it can be used only when the total value of 7 ports is within 400mA.atribut:
- Connector Shape-Downstream: USB2.0 A connector female x 7
- Connector Shape-Upstream: USB2.0 A connector male, (PC connection side): USB Type-A
- Interface-Downstream: USB Ver2.0 compliant (USB Ver1.1 upward compatible)
- Interface-Upstream: USB2.0
- StarTech.com 1.8m KVM Cable, DisplayPort 1.2 & USB 3.0 Type-A to Type-B 5Gbps/4K60Hz, for PCs with Auto-Switching, Multi-Device CompatibleDeskripsi:KVM Combo Cable: Connects a computer to a USB 5Gbps DisplayPort KVM switch. Ideal for desktop workstations and simplifying system switching and cabling. Compatible with any DP/USB 3.0 KVM. Streamlined Cable Management: Combines DisplayPort and USB 3.2 Gen 1 into a single cable, reducing setup complexity and simplifying installation, creating a cleaner, more efficient workspace. Wide Compatibility: Compatible with a wide range of USB 5Gbps DisplayPort KVM switches. OS-agnostic, compatible with a variety of operating systems including Windows, macOS, ChromeOS, and Linux, and all hardware platforms including Intel, AMD, and Apple Silicon. Trusted by IT professionals: Designed for reliability in local environments and internal systems. Lab testing and proven success ensure smooth system implementation and maximum operational uptime. For product-related questions and inquiries, use the manufacturer's free, unlimited support service.Connect your computer to a DisplayPort KVM switch with a USB 5Gbps host portatribut:
- Coating Material: Thermoplastic elastomer
- Color: Black
- Connector: A: 1x DisplayPort, 1x USB Type-A (USB 3.2 Gen 1, 5Gbps), Connect B: 1x DisplayPort, 1x USB Type-B (USB 3.2 Gen 1, 5Gbps)
- Height (mm): 16
- Length (mm): 1830
- Mass (g): 154
- Plating: Connector: Nickel
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resolution: Maximum digital: 4K60Hz
- Standard: Video standard: DisplayPort 1.2
- Supported OS: No drivers or software required
- Width (mm): 20.5
- UGREEN Adapter 4 in 1 Hub USB 3.0 + USB Type C Male PortDeskripsi:UGREEN Adapter 4 in 1 Hub USB 3.0 + USB Type C Male Port CR113 40850 merupakan HUB dock dari ugreen yang digunakan pada laptop sehingga hanya dengan 1 connector mampu memberikan beberapa kegunaan sekaligus. Menggunakan material dengan kualitas yang baik sehingga connector dari ugreen ini memiliki durability yang baik. Mempunyai 2 port male yaitu USB A dan USB C sehingga hub ini hampir kompatibel dengan semua device.atribut:
- Color: Black
- Input: USB-C male / USB A male
- Output: 4x USB 3.0 A female
- Length (cm): 1
- Length (m): 1
- UGREEN USB A to Micro USB + USB C CableDeskripsi:UGREEN Micro USB + USB C Cable to USB A US177 menggabungkan pengalaman pengisian daya dan sinkronasi data melalui kabel. Dengan 2 konektor dalam 1 kabel (2in1), solusi mudah untuk ponsel ataupun tablet dengan port USB Type C dan Micro USB. Dirancang untuk mengisi beberapa perangkat secara individual, cepat, berkualitas tinggi.atribut:
- Color: Black
- Data Transfer (mbps): up to 480
- Material: Nylon Braided
- Size: 3A
- Length (m): 1
- StarTech.com 1.8m KVM Cable, Dual DisplayPort 1.2 + USB 5Gbps Type-A & Type-B, 4K 60Hz, Dual Monitor Support, PC Switcher, Multi-Device CompatibleDeskripsi:KVM Combo Cable: Connects a computer to a USB 5Gbps dual-monitor DisplayPort KVM switch. Ideal for desktop workstations and simplifying system switching and cabling. Compatible with any DP/USB 3.0 KVM. Streamlined Cable Management: Combines DisplayPort and USB 3.2 Gen 1 into a single cable, reducing setup complexity and simplifying installation, creating a cleaner, more efficient workspace. Wide Compatibility: Compatible with a wide range of USB 5Gbps DisplayPort KVM switches. OS-agnostic, compatible with a variety of operating systems including Windows, macOS, ChromeOS, and Linux, and all hardware platforms including Intel, AMD, and Apple Silicon. Trusted by IT professionals: Designed for reliability in local environments and in-house systems. Lab testing and proven success ensure smooth system implementation and maximum operational uptime. For product-related questions and inquiries, use the manufacturer's free, unlimited support service.Connect your PC to a dual-monitor DisplayPort KVM switch with a USB 5Gbps host portatribut:
- Coating Material: Thermoplastic elastomer
- Color: Black
- Connector: A:2x DisplayPort,1x USB Type-A (USB 3.2 Gen 1,5Gbps)B:2x DisplayPort,1x USB Type-B (USB 3.2 Gen 1,5Gbps)
- Length (mm): 1830
- Mass (g): 320
- Plating: Connector: Nickel
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resolution: Maximum digital: 4K60Hz
- Standard: Video standard: DisplayPort 1.2
- Supported OS: No drivers/software required
- SANWA SUPPLY USB2.0 Manual Switch (4 Circuits)Deskripsi:You can switch and share one USB 2.0 device with four PCs. It is ideal for switching between multiple printers on four PCs in an office or office. Since the USB hub ports can be switched independently, for example, USB device A can be switched to PC 1, USB devices B and C can be switched to PC 2, and USB device D can be switched to PC 4. It is a switch that supports high speed (480 Mbps) of USB 2.0. It can be easily switched with a button switch. Equipped with an LED that shows the switching destination at a glance. Ideal for sharing peripherals such as printers and hard disks that support USB 2.0. It is a product that complies with the RoHS directive.* It is not a product that uses (shares) one USB device on multiple computers at the same time. * Hard disks cannot be used on multiple computers at the same time. * Please note that only one computer can be switched.atribut:
- AS ONE Part Number: 64-0890-35
- Connector: USB A connector female x 1 (peripheral device side), USB B connector female x 4 (computer side)
- Interface: Compliant with USB specification Ver 2.0 (upper compatible with USB specification Ver 1.1)
- Main Unit Dimensions, Width W x Depth D x Height H (mm): 103x83x24.3
- Mass (g): 121
- Number of Circuits: 4
- Operating Environment: Temperature / 0 ~ 40 °C Humidity 0 ~ 85% RH (No condensation)
- Storage Environment: Temperature / 0 ~ 60 °C Humidity 0 ~ 85% RH (No condensation)
- SANWA SUPPLY USB Hub USB Type-C 12 PortsDeskripsi:Sync and charge up to 12 iPads or tablets simultaneously. It has a dedicated daisy chain port on the back, allowing you to connect up to four devices. (Up to 48 devices can be connected.) Pressing the Eco Mode switch will turn off the power when charging is complete, reducing the strain on your iPad or tablet. The AC adapter has a locking mechanism that makes it difficult to come loose. It can be attached to a cabinet or rack using the included L-shaped brackets and screws. This is a 12-port USB Type-C hub that supports USB 2.0. *It can also be used in environments that use USB 1.1. A maximum of 3A can be output per port. *3A output may not be possible depending on the type of connected device and the connection environment. *If the connected device is not Type-C, the maximum output will be 2.4A. When connected to a computer, the maximum output will be 1.5A. Compatible with USB charging standard BC1.2. *Does not support USB PD (Power Delivery). Compatible with USB2.0 "HI-SPEED" (480Mbps), USB1.1 high-speed (12Mbps) and low-speed (1.5Mbps) modes. [About iPad, iPhone, and iPod Touch] iPad, iPhone, and iPod Touch can be synchronized (communicated) with multiple devices simultaneously. To use this function: ・For Windows, use "iTunes" - For Mac, you will need "iTunes" or "Apple Configurator." [About Android and Windows tablets and smartphones] The usage method for Android, Windows tablets, and smartphones varies depending on the model. Please check the instruction manual for the device you are using before using it. [Please check before purchasing] *Although this product is a USB hub, we cannot guarantee that it will connect to and work with all USB devices. *This product is self-powered only. Please note that it will not work in bus-powered mode. *When used in a USB 1.1 environment, it will not operate in "HI-SPEED" mode (transfer speed 480Mbps).atribut:
- Cable Length (m): About 1.8
- Connector Shape: USB Type-C
- Maximum Data Transfer Rate (Mbps) (Theoretical): 480
- Number of Ports: 12 ports
- Operating Temperature: 0°C to 40°C *No condensation
- Power Supply Method: Self power
- Set Contents: Instruction manual, AC adapter (DC19V, 15.75A) x 1, power cable x 1, L-shaped plates x 2, USB 2.0 cable (CC cable) x 1, 16 fixing screws
- Type of Cable: Cable detachment
- USB Port Number: Type-C Female/USB 2.0: 12 ports
Daftar Harga USB Switch Terbaru March 2026
| UGREEN 2 in 4 Out USB 2.0 Sharing Switch Box | Rp289.900 |
| UNITECH Konverter Type C/USB to LAN | Rp85.900 |
| SWITCH SCIENCE Usb2.0 Cable (Ab Type) 50Cm | Rp49.900 |
| SANWA SUPPLY USB switch | Rp899.900 |
| ELECOM USB switch 2 ports With manual switch | Rp469.900 |
| UGREEN USB Cable to LAN RJ45 Console 1.5m | Rp289.900 |
| ELECOM USB switcher/USB3.0/0/PC side 4 port/Connected device 4 port/Hand switch | Rp2.199.900 |
| ELECOM PC Switcher Cable Integrated USB Switching between 2 PCs Hand Switch Compact | Rp819.900 |
| SANWA SUPPLY USB Hub | Rp269.900 |
| StarTech.com 1.8m USB / VGA / Audio / Microphone Integrated KVM PC Switch Cable | Rp329.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)




































































































































































/4pP113535169-1.jpg)